missing translation for 'onlineSavingsMsg'
Learn More

CPC (Colder) HFC Quick-Disconnect Fittings, Hose Barb Coupling Set, Polysulfone with Alloy C-276 Valve

Valved connectors ensure sterility is maintained on both sides of the system during the disconnection process

915.00 DKK

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Material Polysulfone
Min. Operating Temperature (Metric) 40°C
Outlet Port Hose Barb x Quick Disconnect x Hose Barb
Sterilization Method 132°C
View More Specs

Products 3
Product Code Brand Diameter (English) Inner Price Quantity & Availability  
Product Code Brand Diameter (English) Inner Price Quantity & Availability  
30054316
View Documents
CPC (Colder)
50112-36
915.00 DKK
1 set
Only null left
Estimated Shipment: 16-09-2025
Add to basket
 
30054224
View Documents
CPC (Colder)
50112-35
3/8 in.
915.00 DKK
1 set
Only null left
Estimated Shipment: 16-09-2025
Add to basket
 
30053774
View Documents
CPC (Colder)
50112-34
1/4 in.
915.00 DKK
1 set
Only null left
Estimated Shipment: 16-09-2025
Add to basket
 
Description

Description

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Complete coupling set—includes both an insert and body. Audible click provides added assurance of a secure connection. Protective thumb latch cover eliminates accidental disconnect. Quick one-step disconnection process minimize user error. Alloy C-276 valve spring stops the flow and offers broad application compatibility. Laser-etched item and lot numbers offer batch traceability
Specifications

Specifications

ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
40°C
132°C
Silicone
75 psi.
Polysulfone
Hose Barb x Quick Disconnect x Hose Barb
Straight
Amber Tint
1°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
CPC (Colder) HFC Quick-Disconnect Fittings, Hose Barb Coupling Set, Polysulfone with Alloy C-276 Valve

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.