Learn More
Cytiva Grade 1V Qualitative Filter Papers, Fluted
Widely used for many general filtration applications. Whatman™ Grade 1V Qualitative Filter Papers, Fluted are the pleated, pre-folded version of Whatman filter paper 1, which is well suited for qualitative analysis in routine applications.
194.00 DKK - 760.00 DKK
Specifications
Format | Folded (Pre-pleated) |
---|---|
Material | Cellulose |
Particle Retention | 11 μm |
Filtration Speed | 150 s (Herzberg) |
Flow Rate | 57mL/min. |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
15500103
|
Cytiva
1201-270 |
27 cm |
570.00 DKK
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
15510103
|
Cytiva
1201-320 |
32 cm |
760.00 DKK
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
15560093
|
Cytiva
1201-125 |
12.5 cm |
194.00 DKK
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
15570093
|
Cytiva
1201-150 |
15 cm |
225.00 DKK
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
15580093
|
Cytiva
1201-185 |
18.5 cm |
276.00 DKK
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
15590093
|
Cytiva
1201-240 |
24 cm |
472.00 DKK
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Description
Widely used for many general filtration applications. Whatman™ Grade 1V Qualitative Filter Papers, Fluted are the pleated, pre-folded version of Whatman filter paper 1, which is well suited for qualitative analysis in routine applications.
Grade 1V is well suited for qualitative analysis in routine applications including: separations of lead sulfate, hot calcium oxalate and calcium carbonate; soil analysis; separating solids from liquids in food quality testing; and teaching simple qualitative analysis in classrooms.
- Nominal particle retention rating of 11μm supports general filtration
- Intermediate filtration speed (Herzberg 150 s)
- Pre-folded filter for ease-of-use and time savings with conical filter funnels; avoids the need to quadrant-fold circles
Specifications
Folded (Pre-pleated) | |
11 μm | |
57mL/min. | |
Grade 1V | |
180 μm |
Cellulose | |
150 s (Herzberg) | |
Used filter paper for routine applications with medium retention and flow rate. Covers a wide range of laboratory applications and is frequently used for clarifying liquids. | |
100 Pack | |
Filter Paper |