missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Grade 1V Qualitative Filter Papers, Fluted

Widely used for many general filtration applications. Whatman™ Grade 1V Qualitative Filter Papers, Fluted are the pleated, pre-folded version of Whatman filter paper 1, which is well suited for qualitative analysis in routine applications.

Brand:  Cytiva 1201-320

722.00 DKK valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Additional Details : Weight : 0.68000kg

 View more versions of this product

Product Code. 15510103

  • 760.00 DKK / Pack of 100
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

Widely used for many general filtration applications. Whatman™ Grade 1V Qualitative Filter Papers, Fluted are the pleated, pre-folded version of Whatman filter paper 1, which is well suited for qualitative analysis in routine applications.

Grade 1V is well suited for qualitative analysis in routine applications including: separations of lead sulfate, hot calcium oxalate and calcium carbonate; soil analysis; separating solids from liquids in food quality testing; and teaching simple qualitative analysis in classrooms.

  • Nominal particle retention rating of 11μm supports general filtration
  • Intermediate filtration speed (Herzberg 150 s)
  • Pre-folded filter for ease-of-use and time savings with conical filter funnels; avoids the need to quadrant-fold circles
Specifications

Specifications

Grade 1V Filter Paper for General Filtration, 32 cm circle (100 pcs)
Cellulose
150 s (Herzberg)
Used filter paper for routine applications with medium retention and flow rate. Covers a wide range of laboratory applications and is frequently used for clarifying liquids.
100 Pack
Filter Paper
320 mm
Folded (Pre-pleated)
11 μm
57mL/min.
Grade 1V
180 μm
Ø 320 mm
32 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers