missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Glass Rim Top Culture Tubes
Uniform wall thickness for maximum heat transfer and chemical resistance
3861.98 DKK
Specifications
Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class A |
---|---|
Color | Clear |
Material | Borosilicate Glass |
Label Type | White Ceramic Enamel Marking Spot |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
12317339
|
Fisherbrand™
|
10 mL | 13 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Made from KG-33 borosilicate glass Durable, white ceramic enamel marking spot
- Fire-polished top rim
Compliance
- Designed from ASTM™ Specification E 982, Type IV requirements
Specifications
USP Type I, ASTM E 438 Type I, Class A | |
Borosilicate Glass | |
Non-sterile | |
Culture Tube |
Clear | |
White Ceramic Enamel Marking Spot | |
Autoclavable |