missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Engraved Replacement Labels for M710, M610, M611

Engraved Plate Replacement Labels for use with Brady™ Printers M611, M610 and M710.

Brand:  Brady™ 312069

Additional Details : Weight : 0.07700kg

 View more versions of this product

Product Code. 17897864

  • 490.00 DKK / Pack of 250
Estimated Shipment: 02-07-2024
to see stock.
Add to basket

Description

Description

  • Engraved Plate Replacement labels for the M610 and M611 Thermal Transfer Portable Printers
  • Parts can also be printed on the M710 Label Printer provided the roll adapter (M71-ADAPT) is used
  • Aggressive adhesive and solvent resistance makes them an ideal replacement for engraved tags
  • Service temperature of -40°C to +100°C
Specifications

Specifications

Permanent Acrylic, Foam-backed
Green
Label
1 Side
Engraved Plate Labels
Data and Telecommunications, Electrical Labeling, General Identification
1 Label
250 Labels
-40°F to +212°F
0.0256 in.
7.95 x 27 mm
1.06 in.
27 mm
None
Gloss
Polyester
Thermal Transfer
Non-sterile
M610, M710, M611, BMP61, BMP71
-40°C
Rectangle
-40°C to +100°C
0.65 mm
0.313 in.
27 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers