missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Engraved Replacement Labels for M710, M610, M611
Engraved Plate Replacement Labels for use with Brady™ Printers M611, M610 and M710.
Brand: Brady™ 312068
Additional Details : Weight : 0.07800kg
Description
- Engraved Plate Replacement labels for the M610 and M611 Thermal Transfer Portable Printers
- Parts can also be printed on the M710 Label Printer provided the roll adapter (M71-ADAPT) is used
- Aggressive adhesive and solvent resistance makes them an ideal replacement for engraved tags
- Service temperature of -40°C to +100°C
Specifications
Permanent Acrylic, Foam-backed | |
Black | |
Label | |
1 Side | |
Engraved Plate Labels | |
Data and Telecommunications, Electrical Labeling, General Identification | |
1 Label | |
250 Labels | |
-40°F to +212°F | |
0.0256 in. | |
7.95 x 27 mm | |
1.06 in. | |
27 mm |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
-40°C | |
Rectangle | |
-40°C to +100°C | |
0.65 mm | |
0.313 in. | |
27 mm |