missing translation for 'onlineSavingsMsg'
Learn More

Elma™ Lab Clean S10 Cleaning Solution

Safely cleans glass, metals including aluminum, ceramics and plastics. Elma™ Lab Clean S10 Cleaning Solution removes lime scale and lime soaps, oxides and tarnish, coolant emulsions, fingerprints, dust, mineral deposits and oils from instruments a

Brand:  Elma™ 8000097


 View more versions of this product

Product Code. 10777075

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Alert:

Irritating to respiratory system and skin. Risk of serious damage to eyes.

This item is not returnable. View return policy

Description

Description

  • Mildly acidic concentrate but safe for aluminum
  • Dilute aqueous concentrate to 1% for use in an ultrasonic cleaner or to 0.5% in labware washers
  • Foam-inhibited
  • pH of concentrate: 2.5
  • Biodegradable
  • Available in 10 and 25L containers

Applications

  • Cleans medical instruments, lab instruments and labware of glass, metal including aluminum, plastics and ceramics

Note

  • Check magnesium alloys and acid-sensitive glassy materials for compatibility
Specifications

Specifications

Ultrasonic Cleaning Solution
2.5
Keep between 43°F to 85°F, shelf life 2 years
1 Ea.
Liquid
Acidic
Cleans Medical Instruments, Lab Instruments, and Labware of Glass, Metal Including Aluminum, Plastics, and Ceramics
10 L
Product Suggestions

Product Suggestions

Videos

Videos

  • Fisherbrand Ultrasound for laboratory applications and for intensive cleaning

Safety and Handling
Show More
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Elma™ Lab Clean S10 Cleaning Solution > Quantity: 10L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.