missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Separating Funnel stopcock Gilson, complete with SBW-J key
For attaching to DURAN™ separating funnel raw bodies.
3745.00 DKK - 3755.00 DKK
Specifications
Material | Borosilicate Glass (3.3), SBW-J, Polypropylene |
---|---|
Autoclavable | No |
Width (Metric) | 1.8 mm |
No. per Pack | 25/Pk. |
For Use With (Application) | For attachment to DURAN™ separating funnel raw bodies; For the production of separating funnels according to Gilson |
Product Code | Brand | Closure Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Price | Quantity & Availability | |||||
15834738
|
DWK Life Sciences
286428407 |
12.5 NS |
3745.00 DKK
Pack of 25 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
15844738
|
DWK Life Sciences
286428801 |
14.5 NS |
3755.00 DKK
Pack of 25 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Description
DURAN™ Gilson separating funnel taps are components for the production of Gilson separating funnels with a particularly strong approach to reducing the risk of breakage.
- Separating funnel tap sleeve with SBW-J plug
- With a particularly strong approach to reducing the risk of breakage
- Glass articles for further processing
Specifications
Borosilicate Glass (3.3), SBW-J, Polypropylene | |
1.8 mm | |
For attachment to DURAN™ separating funnel raw bodies; For the production of separating funnels according to Gilson |
No | |
25/Pk. |