missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Separating Funnel stopcock Gilson, complete with PTFE key
For attaching to DURAN™ separating funnel raw bodies.
5285.00 DKK - 9365.00 DKK
Specifications
Material | Borosilicate Glass (3.3), PTFE |
---|---|
Width (Metric) | 1.8 mm |
No. per Pack | 25/Pk. |
For Use With (Application) | For attachment to DURAN™ separating funnel raw bodies; For the production of separating funnels according to Gilson |
Product Code | Brand | Closure Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Price | Quantity & Availability | |||||
15864738
|
DWK Life Sciences
286429609 |
12.5 NS |
5285.00 DKK
Pack of 25 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
15874738
|
DWK Life Sciences
286429806 |
14.5 NS |
5875.00 DKK
Pack of 25 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
15884738
|
DWK Life Sciences
286430001 |
18.8 NS |
9365.00 DKK
Pack of 25 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Description
DURAN™ Gilson separating funnel taps are components for the production of Gilson separating funnels with a particularly strong approach to reducing the risk of breakage. In the polished version with PTFE plug suitable for grease free working.
- Separating funnel tap sleeve with PTFE plug
- Fat-free working through the polished tap surface
- With a particularly strong approach to reducing the risk of breakage
- Glass articles for further processing
Specifications
Borosilicate Glass (3.3), PTFE | |
1.8 mm | |
25/Pk. | |
For attachment to DURAN™ separating funnel raw bodies; For the production of separating funnels according to Gilson |