missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Separating Funnel stopcock Gilson, complete with PTFE key

For attaching to DURAN™ separating funnel raw bodies.

Brand:  DWK Life Sciences 286430001

8896.75 DKK valid until 2024-12-31
Use promo code "23258" to get your promotional price.



Additional Details : Weight : 1.30000kg

 View more versions of this product

Product Code. 15884738

  • 9365.00 DKK / Pack of 25
Estimated Shipment: 03-06-2024
to see stock.
Add to basket

Description

Description

DURAN™ Gilson separating funnel taps are components for the production of Gilson separating funnels with a particularly strong approach to reducing the risk of breakage. In the polished version with PTFE plug suitable for grease free working.

  • Separating funnel tap sleeve with PTFE plug
  • Fat-free working through the polished tap surface
  • With a particularly strong approach to reducing the risk of breakage
  • Glass articles for further processing
Specifications

Specifications

4 mm
Borosilicate Glass (3.3), PTFE
18.8 NS
25/Pk.
24 mm
Yes
1.8 mm
For attachment to DURAN™ separating funnel raw bodies; For the production of separating funnels according to Gilson
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers