missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Di-n-hexyl phthalate, 97%, Thermo Scientific Chemicals
Beskrivelse
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Phthalates are by far the most widely used plasticizers, primarily to make soft and flexible polyvinyl chloride (PVC) for the applications in the industry of automotive, building & construction material, cable, flooring, medical device and toys. Minor quantity of phthalates are used in adhesives, caulk, sealants, paint to improve work performance. Small molecule phthalates are used as solvents in perfumes to provide longer linger longer and in nail polish to prevent chipping.
Solubility
Soluble in water (0.24 mg/L).
Notes
Store at 4°C. Avoid excessive heat and light. Reactive towards oxidizing agents.
Phthalates are by far the most widely used plasticizers, primarily to make soft and flexible polyvinyl chloride (PVC) for the applications in the industry of automotive, building & construction material, cable, flooring, medical device and toys. Minor quantity of phthalates are used in adhesives, caulk, sealants, paint to improve work performance. Small molecule phthalates are used as solvents in perfumes to provide longer linger longer and in nail polish to prevent chipping.
Solubility
Soluble in water (0.24 mg/L).
Notes
Store at 4°C. Avoid excessive heat and light. Reactive towards oxidizing agents.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | Di-n-hexyl phthalate |
| Tæthed | 1.01 |
| Kogepunkt | 185°C to 187°C (0.5 mmHg) |
| Brydningsindeks | 1.487 |
| Mængde | 10 g |
| FN nummer | UN3082 |
| Opløselighedsinformation | Soluble in water (0.24mg/L). |
| Formel vægt | 334.46 |
| Procent renhed | 97% |
RUO – Research Use Only
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?