missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Quick Disconnect Straight Through Barbed Fitting Insert
Ideal for use with gases or liquids
Brand: Cole-Parmer™ 31404-51
Additional Details : Weight : 0.01000kg
Description
- Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
- Withstands vacuum to 250psi.
- Temperature range: -40 to +180°F.
Specifications
Quick-Disconnect Fitting | |
Autoclavable | |
3.94 cm | |
-40°C | |
1/8 in. | |
Autoclave or Ethylene Oxide | |
180°F |
Quick-Disconnect x Barb Connection | |
Brass | |
-40°F | |
1/8 in. | |
1/8 in. | |
250 psi | |
82°C |