missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Quick Disconnect Straight Through Barbed Fitting Insert
Ideal for use with gases or liquids
86.50 DKK - 115.00 DKK
Specifications
Product Type | Quick-Disconnect Fitting |
---|---|
Description | Quick-Disconnect x Barb Connection |
Autoclavable | Autoclavable |
Material | Brass |
Min. Operating Temperature (English) | -40°F |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
15487253
|
Cole-Parmer™
31404-52 |
3/16 in. |
94.30 DKK
Each |
Estimated Shipment: 22-04-2024
Log in to see stock. |
|||||
15477253
|
Cole-Parmer™
31404-51 |
1/8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15417203
|
Cole-Parmer™
31403-46 |
5/16 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15427203
|
Cole-Parmer™
31403-47 |
3/8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15407203
|
Cole-Parmer™
31403-45 |
1/4 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
- Withstands vacuum to 250psi.
- Temperature range: -40 to +180°F.
Specifications
Quick-Disconnect Fitting | |
Autoclavable | |
-40°F | |
Autoclave or Ethylene Oxide | |
180°F |
Quick-Disconnect x Barb Connection | |
Brass | |
-40°C | |
250 psi | |
82°C |