missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Quick Disconnect Polypropylene Straight-through Hose Barbs
Quick Disconnect couplings feature a thumb latch for easy assembly
184.00 DKK - 197.00 DKK
Specifications
Product Type | Quick Disconnect Polypropylene Straight-through Hose Barbs |
---|---|
Autoclavable | Not Autoclavable |
Material | Polypropylene |
Min. Operating Temperature (English) | 160°F |
Min. Operating Temperature (Metric) | 0°C |
Product Code | Brand | Hose Barb | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Hose Barb | Price | Quantity & Availability | |||||
15417063
|
Cole-Parmer™
31303-18 |
3/4 in. |
184.00 DKK
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
15497053
|
Cole-Parmer™
31303-16 |
1/2 in. |
197.00 DKK
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
15487053
|
Cole-Parmer™
31303-15 |
3/8 in. |
191.00 DKK
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
Description
- High-flow quick-disconnect couplings consists of a body and an insert (order fitting halves separately)
- Plug insert into coupling body to connect
- Fitting halves lock into place immediately
- To disconnect fitting halves, simply press the button on the coupling body
- Valved models have a spring-operated 316 SS valve that seals the flow path when fitting halves are disengaged
- All fitting bodies have 316 SS latch springs and EPDM seals
Specifications
Quick Disconnect Polypropylene Straight-through Hose Barbs | |
Polypropylene | |
0°C | |
Ethylene Oxide, Gamma | |
27.5 in. Hg | |
71°C |
Not Autoclavable | |
160°F | |
3/8 in. Quick-Disconnect | |
60 psi | |
32°F |