missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Quick Disconnect Polypropylene Straight-through Hose Barbs
Quick Disconnect couplings feature a thumb latch for easy assembly
Brand: Cole-Parmer™ 31303-18
Additional Details : Weight : 0.01000kg
Description
- High-flow quick-disconnect couplings consists of a body and an insert (order fitting halves separately)
- Plug insert into coupling body to connect
- Fitting halves lock into place immediately
- To disconnect fitting halves, simply press the button on the coupling body
- Valved models have a spring-operated 316 SS valve that seals the flow path when fitting halves are disengaged
- All fitting bodies have 316 SS latch springs and EPDM seals
Specifications
Quick Disconnect Polypropylene Straight-through Hose Barbs | |
Polypropylene | |
0°C | |
3/4 in. | |
Ethylene Oxide, Gamma | |
27.5 in. Hg | |
71°C |
Not Autoclavable | |
160°F | |
3/4 in. | |
3/8 in. Quick-Disconnect | |
60 psi | |
32°F |