Få mere at vide
Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap
Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap are space-saving and easy to fill.
Brand: Fisherbrand™ 02911404
Beskrivelse
Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical interference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.
- Clear glass provides maximum content visibility and minimal chemical interference with bottle's contents
- French Square bottle design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space
Tekniske data
60 mL | |
Clear | |
95mm | |
Black | |
28-400 | |
Wide | |
87 mm | |
Polyseal | |
28-400 mm | |
Screw Cap |
2 oz. | |
Glass | |
48/Cs. | |
PolyCone | |
Yes | |
French Square | |
French Square Bottle | |
Phenolic | |
39 mm |
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.