missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B SAN Short Form Measuring Cylinders
Use these cylinders for food industry and volume measurement applications. VITLAB™ Class B SAN Tall Form Measuring Cylinders feature easy to read, raised scale and ring marks at the primary scale points. Hexagonal base with bottom studs provides high stability.
Brand: VITLAB™ 64591
This item is not returnable.
View return policy
Description
- Crystal clear graduated cylinder
- Calibrated (In)
- Class B tolerances according to DIN 12681 / ISO 6706.
- Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
Specifications
Round | |
B | |
±20 mL | |
SAN | |
1000 mL | |
20 mL |
Class B | |
285 mm | |
Graduated Cylinder | |
78 mm | |
Raised Scale and Ring Marks at the Primary Scale Points | |
±20mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VITLAB™ Class B SAN Short Form Measuring Cylinders > Capacity: 1000mL
Spot an opportunity for improvement?Share a Content Correction