missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Cardboard Grid Insert for Cryo Boxes

Grid inserts made of ultra low temperature-resistant cardboard.

Brand:  ratiolab™ 5120144

 View more versions of this product

Product Code. 17303931

  • 148.00 DKK / Pack of 10
Only null left
Estimated Shipment: 19-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • For sample storage, even at ultra-low temperatures
  • Temperature-resistant down to -80°C
  • Water-repellent finish
  • Packaging in practical folding boxes
Specifications

Specifications

10 Inserts/Pk.
Box Divider Insert
16 mm Dia. Tubes
133 mm
Cardboard
25 mm
133 mm
7 x 7
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
ratiolab™ Cardboard Grid Insert for Cryo Boxes > Cardboard Grid Insert for Cryo Boxes; Array: 7 x 7; Length (Metric): 133 mm; Width (Metric): 133 mm; Height (Metric): 25 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.