missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Brass Compression Tee Connector

Offers very good chemical resistance. Ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics and metals

168.00 DKK - 330.00 DKK

Specifications

Autoclavable Not Autoclavable
Material Brass
Min. Operating Temperature (English) -85°F
Min. Operating Temperature (Metric) -65°C
Maximum Pressure 400 psi
View More Specs

Products 3
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
11895423
View Documents
Cole-Parmer™
31412-18
1/4 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11875433
View Documents
Cole-Parmer™
31412-19
3/8 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11885433
View Documents
Cole-Parmer™
31412-20
1/2 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Very good chemical resistance.
  • Compression fittings work well with rigid tubing such as PTFE or polypropylene.
  • A compression fitting has a nut that compresses rigid tubing against fitting body for high-pressure applications.
  • Compression connector family is ideal when working with rigid tubing.
  • When selecting your fittings, consider your tubing type, material compatibility and temperature and pressure conditions.
Specifications

Specifications

Not Autoclavable
-85°F
400 psi
250°C
Brass
-65°C
482°F
Compression T Connector
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Brass Compression Tee Connector

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.