missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Brass Compression Tee Connector
Click to view available options
Slangestørrelse:
1/2 in.
1/4 in.
3/8 in.
Unit Size:
Hver
Description
- Very good chemical resistance.
- Compression fittings work well with rigid tubing such as PTFE or polypropylene.
- A compression fitting has a nut that compresses rigid tubing against fitting body for high-pressure applications.
- Compression connector family is ideal when working with rigid tubing.
- When selecting your fittings, consider your tubing type, material compatibility and temperature and pressure conditions.
Specifications
Specifications
| Autoklaverbar | Not Autoclavable |
| Materiale | Brass |
| Min. Driftstemperatur (engelsk) | -85°F |
| Min. Driftstemperatur (metrisk) | -65°C |
| Slangestørrelse | 1/2 in. |
| Maksimalt tryk | 400 psi |
| Maks. Driftstemperatur (engelsk) | 482°F |
| Maks. Driftstemperatur (metrisk) | 250°C |
| Produkttype | Compression T Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction