Learn More
Sartorius™ Biohit™ Proline Single-Channel Mechanical Pipettes
Ideal for universities and colleges or any laboratory seeking cost-efficient, reliable liquid-handling tool. Sartorius™ Biohit™ Proline Single-Channel Mechanical Pipettes are adjustable-range pipettes that can be used with many tip brands.
Brand: Sartorius™ 726413
Additional Details : Weight : 0.10000kg
Description
- Light weight with high accuracy and precision for use by professionals
- Wide range of pipettes with adjustable or fixed volume ranges
- Easy volume setting with click stop mechanism
- Relaxed grip with ergonomic finger support
- Reduced risk of contamination with Safe-Cone Filters available
- Compatible with many universal tips, including Optifit Tips and SafetySpace Tips
- Color coding on the pipette
- Fully autoclavable, with only 3 parts to clear
- More ergonomic design for lower required pipetting force
Specifications
ISO | |
Autoclavable | |
1 | |
100 mL | |
1 Each | |
82 g |
Optifit | |
Proline Plus | |
Mechanical Pipette | |
Ergonomic | |
Chemical |