Learn More
Thermo Scientific™ BetaSil™ Phenyl HPLC Columns, 5μm Particle Size
Thermo ScientificTM BetaSilTM Phenyl HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
5225.00 DKK - 6525.97 DKK
Specifications
For Use With | LC/MS |
---|---|
Particle Size | 5 ÎĽm |
pH | 2 to 9 |
Pore Size | 100 Ă… |
USP Type | L11 |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
10280995
|
Thermo Scientific™
70605-102130 |
100 mm | 2.1 mm | N/A | ||||||
10702836
|
Thermo Scientific™
70605-154630 |
150 mm | 4.6 mm |
6403.22 DKK
Each |
Estimated Shipment: 05-06-2025
Log in to see stock. |
|||||
10332395
|
Thermo Scientific™
70605-254630 |
250 mm | 4.6 mm |
6525.97 DKK
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
|||||
Description
Thermo ScientificTM BetaSilTM Phenyl HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- Thermo Scientific chemistry on 100Ă… silica
Ordering Information:
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
LC/MS | |
2 to 9 | |
L11 | |
Silica | |
Reversed Phase | |
Reversed Phase |
5 ÎĽm | |
100 Ă… | |
Phenyl (Ph) | |
11% | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.