Learn More
Axygen™ 1000 μL Universal Pipetter Tips: Wide Bore
Compatible with most popular brands of pipettes
Brand: Axygen™ T-1005-WB-C
Additional Details : Weight : 0.01000kg
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
(This is the suggested replacement for T-1005-WB-C-L)
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Wide-Bore
Specifications
100 to 1000 μL | |
Non-sterile | |
Autoclavable | |
Bulk | |
1,000 Tips/Pk., 5 Packs/Cs. | |
Polypropylene |
Non-Filtered | |
Clear | |
DNase, RNase, DNA, and PCR inhibitor Free | |
Genomic/Wide Orifice, Universal | |
Universal Fit |