missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accessories for the Barnstead™ TII Type 2 Water System
Integrate the accessories for the Thermo Scientific™ Barnstear™ TII Type 2 Water System with the system itself for a more complete laboratory solution.
24780.00 DKK
Specifications
Conductivity | 0.067 to 0.1 µS/cm |
---|---|
Bacterial Content | <1 CFU/mL |
Feedwater Source | Tap |
Product Water Type | Type 2 |
Resistivity | 15 Mohm.cm at 25°C |
Description
Integrate the accessories for the Thermo Scientific™ Barnstear™ TII Type 2 Water System such as distribution pumps and UV lamps with the system itself to create a more complete lab solution.
Specifications
0.067 to 0.1 µS/cm | |
Tap | |
15 Mohm.cm at 25°C | |
1 to 5 ppb | |
4°C to 40°C | |
1 L/min. | |
13.5 in. | |
19.5 in. | |
18.5 in. | |
100/240 VAC 50/60 Hz | |
50/60 Hz |
<1 CFU/mL | |
Type 2 | |
No | |
30 to 100 psig (2 to 6.9 bar) | |
Barnstead™ TII Type 2 Water System | |
12 L/hr. | |
34.3 cm | |
49.5 cm | |
47 cm | |
100/240 VAC |