Learn More
Thermo Scientific™ Accessories for the Barnstead™ TII Type 2 Water System
Integrate the accessories for the Thermo Scientific™ Barnstear™ TII Type 2 Water System with the system itself for a more complete laboratory solution.
Brand: Thermo Scientific™ AY1406X3
Additional Details : Weight : 0.01000kg
Description
Integrate the accessories for the Thermo Scientific™ Barnstear™ TII Type 2 Water System such as distribution pumps and UV lamps with the system itself to create a more complete lab solution.
Specifications
0.067 to 0.1 µS/cm | |
<1 CFU/mL | |
Type 2 | |
No | |
Interlock Cable | |
4°C to 40°C | |
1 L/min. | |
13.5 in. | |
19.5 in. | |
18.5 in. | |
100/240 VAC 50/60 Hz | |
50/60 Hz |
Nanopure Pump Interlock Cable | |
Tap | |
15 Mohm.cm at 25°C | |
1 to 5 ppb | |
30 to 100 psig (2 to 6.9 bar) | |
Barnstead™ TII Type 2 Water System | |
12 L/hr. | |
34.3 cm | |
49.5 cm | |
47 cm | |
100/240 VAC |