missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 Series Microliter™ Carbon Analyzer Syringes

Syringes are designed for water analysis with Total Organic Carbon (TOC)

Brand:  Hamilton™ 80550

Additional Details : Weight : 0.03500kg

 View more versions of this product

Product Code. 11552355

  • 820.00 DKK / Each
Estimated Shipment: 17-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Microliter syringes with a stainless-steel plunger that is hand-fitted to the glass barrel and designed for liquid sampling
  • Syringes have a carbon analyzer (CA) termination
  • Available in a 50 or 250μL volume

Specifications

Specifications

Not Autoclavable
24 G
0.012 in.
0.022 in.
1.03 mm
0.57 mm
2 in.
51 mm
2000 psi
50°C
705
10°C
50 μL
Blunt
Borosilicate Glass (Barrel), Stainless Steel (Plunger)
0.041 in.
0.31 mm
0.305 in.
7.75 mm
Designed for water analysis with total organic carbon
2 in.
Microliter Syringe
122°F
50°F
3
Ea.
51 mm
Carbon Analyzer, Cemented
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers