missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700 Series Microliter™ Carbon Analyzer Syringes
Syringes are designed for water analysis with Total Organic Carbon (TOC)
Brand: Hamilton™ 80770
Additional Details : Weight : 1.00000kg
Description
- Microliter syringes with a stainless-steel plunger that is hand-fitted to the glass barrel and designed for liquid sampling
- Syringes have a carbon analyzer (CA) termination
- Available in a 50 or 250μL volume
Specifications
Not Autoclavable | |
24 G | |
0.012 in. | |
0.022 in. | |
2.3 mm | |
0.57 mm | |
2 in. | |
51 mm | |
1000 psi | |
50°C | |
725 | |
10°C | |
250 μL | |
Carbon Analyzer, Cemented |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.091 in. | |
0.31 mm | |
0.305 in. | |
7.75 mm | |
Designed for water analysis with total organic carbon | |
2 in. | |
Microliter Syringe | |
122°F | |
50°F | |
3 | |
Ea. | |
Blunt |