missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
6-Cyano-2-fluorobenzeneboronic acid pinacol ester, 96%, Thermo Scientific™
Klik for at se tilgængelige muligheder
Mængde:
250 mg
1 g
Pakningsstørrelse:
1g
250mg
Beskrivelse
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Solubility
Slightly soluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agent.
Slightly soluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agent.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | 6-Cyano-2-fluorobenzeneboronic acid pinacol ester |
| Mængde | 250 mg |
| Opløselighedsinformation | Slightly soluble in water. |
| Formel vægt | 247.08 |
| Procent renhed | 96% |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion