missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IP Printer Enabled 6200 Series Thermal Transfer Printer Ribbons
Designed for harsh environment labeling applications
1365.00 DKK - 14310.00 DKK
Specifications
Product Type | Thermal Transfer Printer Ribbon |
---|---|
Color | Black |
For Use With (Equipment) | IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer |
Material | Resin |
Length (English) | 984 in. |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
12869868
|
Brady™
066017 |
300 m x 3.9 cm (984 ft. x 1.5 in.) |
14310.00 DKK
1 box |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
12899868
|
Brady™
066044 |
300 m x 10.9 cm (984 ft. x 4.3 in.) |
1655.00 DKK
1 box |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
12879868
|
Brady™
066042 |
300 m x 5.9 cm (984 ft. x 2.36 in.) |
1365.00 DKK
1 box |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
12889868
|
Brady™
066043 |
300 m x 8.3 cm (984 ft. x 3.27 in.) |
1420.00 DKK
1 box |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
- Includes spindle
- Chemical, abarasion and heat resistant
- Compatible with IP300, IP600 printers
- Core inside diameter: 25.40mm (1 in.), ink side out
Specifications
Thermal Transfer Printer Ribbon | |
IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer | |
984 in. | |
25.4 mm I.D. | |
IP™ Enabled | |
RoHS 2002/95/EC | |
1 Ea. |
Black | |
Resin | |
300 m | |
Black 6200 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled | |
Ink side out | |
Harsh environment labeling |