Få mere at vide
(+/-)-4-Fluorostyrene oxide, 97%
Beskrivelse
(±)-4-Fluorostyrene oxide used in chemicals, pharmaceutical intermediates. It is also used in organic chemistry that has also many industrial applications, biotransformation
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
(+/-)-4-Fluorostyrene oxide used in chemicals, pharmaceutical intermediates. It is also used in organic chemistry that has also many industrial applications, biotransformation
Solubility
Difficult to mix.
Notes
Store away from strong oxidizing agents. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.

Tekniske data
Tekniske data
Kemisk navn eller materiale | (+/-)-4-Fluorostyrene oxide |
Tæthed | 1.167 |
Kogepunkt | 92°C (14 mmHg) |
Flammepunkt | 77°C (171°F) |
Lugt | Pungent |
Brydningsindeks | 1.508 |
Mængde | 5 g |
FN nummer | UN2810 |
Opløselighedsinformation | Difficult to mix. |
Formel vægt | 138.14 |
Vis mere |
Certifikater
Certifikater
Der kræves et partinummer for at vise resultater for certifikater. For at finde dit varenummer på tidligere ordrer, skal du bruge vores ordrestatusområde.
Partinummer | Certifikattype | Dato | Artikelnummer |
---|---|---|---|
10181324 | Analysecertifikat | 23/11/2021 | H26600.06,H26600.14 |
10227417 | Analysecertifikat | 23/11/2021 | H26600.06,H26600.14 |
10193861 | Analysecertifikat | 23/11/2021 | H26600.06,H26600.14 |
10146856 | Analysecertifikat | 23/11/2021 | H26600.06,H26600.14 |
10131451 | Analysecertifikat | 23/11/2021 | H26600.06,H26600.14 |
RUO – Research Use Only
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.