missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
3-(Difluoromethoxy)benzylamine, 98%, Thermo Scientific™
Beskrivelse
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
3-(Difluoromethoxy)benzylamine is used as pharmaceutical intermediate.
Solubility
Difficult to mix.
Notes
Air Sensitive. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
3-(Difluoromethoxy)benzylamine is used as pharmaceutical intermediate.
Solubility
Difficult to mix.
Notes
Air Sensitive. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | 3-(Difluoromethoxy)benzylamine |
| Brydningsindeks | 1.488 |
| Mængde | 1 g |
| FN nummer | UN2735 |
| Følsomhed | Air sensitive |
| Opløselighedsinformation | Difficult to mix. |
| Formel vægt | 173.16 |
| Procent renhed | 98% |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?