Få mere at vide
2-Chloro-3,5-dinitrobenzotrifluoride, 98+%
Beskrivelse
It is used to increase mutagenic activity in the glutathione transferase mutant (C36).
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
It is used to increase mutagenic activity in the glutathione transferase mutant (C36).
Solubility
Insoluble in water. Soluble in Chloroform, Methanol.
Notes
Store away from oxidizing agents. Keep the container tightly closed in a cool, dry place. Store under 20˚C Freezer, Under Inert Atmosphere.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | 2-Chloro-3,5-dinitrobenzotrifluoride |
| Smeltepunkt | 61°C to 64°C |
| Mængde | 5 g |
| FN nummer | UN2923 |
| Beilstein | 2061156 |
| Opløselighedsinformation | Insoluble in water. Soluble in Chloroform,Methanol. |
| Formel vægt | 270.55 |
| Procent renhed | ≥98% |
RUO– Kun brug til forskning
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.