missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
2,4,5-Trifluorobenzaldehyde, 97%, Thermo Scientific™
Beskrivelse
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
It is a reactant in the enantioselective synthesis of (R)-selegiline, an anti-Parkinson′s drug, (S)-benzphetamine, an anti-obesity agent, and (S)-sitagliptin, an anti-diabetic drug.
Solubility
Not miscible or difficult to mix in water.
Notes
Store away from air and oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
It is a reactant in the enantioselective synthesis of (R)-selegiline, an anti-Parkinson′s drug, (S)-benzphetamine, an anti-obesity agent, and (S)-sitagliptin, an anti-diabetic drug.
Solubility
Not miscible or difficult to mix in water.
Notes
Store away from air and oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | 2,4,5-Trifluorobenzaldehyde |
| Tæthed | 1.408 |
| Kogepunkt | 174°C |
| Flammepunkt | 58°C (136°F) |
| Brydningsindeks | 1.482 |
| Mængde | 5 g |
| FN nummer | UN1989 |
| Beilstein | 8479631 |
| Følsomhed | Air Sensitive |
| Opløselighedsinformation | Not miscible or difficult to mix in water. |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?