missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
(+)-2,3-O-Isopropylidene-L-threitol, 98%, Thermo Scientific™
Beskrivelse
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
(+)-2,3-O-Isopropylidene-L-threitol is an important raw material and intermediate used in Organic Synthesis, Pharmaceuticals, Agrochemicals and Dyestuff.
Solubility
Soluble in water.
Notes
Hygroscopic. Store away from oxidizing agents, water/ moisture.
(+)-2,3-O-Isopropylidene-L-threitol is an important raw material and intermediate used in Organic Synthesis, Pharmaceuticals, Agrochemicals and Dyestuff.
Solubility
Soluble in water.
Notes
Hygroscopic. Store away from oxidizing agents, water/ moisture.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | (+)-2,3-O-Isopropylidene-L-threitol |
| Smeltepunkt | 45°C to 49°C |
| Kogepunkt | 92°C to 94°C (0.1 mmHg) |
| Flammepunkt | >110°C (230°F) |
| Mængde | 5 g |
| Beilstein | 1280797 |
| Følsomhed | Hygroscopic |
| Opløselighedsinformation | Soluble in water. |
| Optisk rotation | +3° (c=5 in Ethanol) |
| Formel vægt | 162.19 |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?