missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1421B Tyvek™ Drawstring Closure Bag, 1 to 5 in. Wide
GREENER_CHOICE

Protect your filling needles from accidental touching after they are removed from the primary sterilization packaging. These filling needle bags stay in place via the adjustable Tyvek™ drawstring closure system.

Brand:  Keystone Cleanroom Products 6STK0515TD

 View more versions of this product

Product Code. 30020073

  • 19235.00 DKK / Pack of 250
Only null left
Estimated Shipment: 26-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment
Specifications

Specifications

Autoclavable
String Closure
Single-use
Pharmaceutical Equipment and Components
Non-sterile
Up to 125°C
15 in.
5 in.
Autoclave Bag
Certificate of Conformance (COC)
White
Steam Sterilization
Tyvek
Up to 250°F
15 x 5 in.
38 cm
13 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Keystone Cleanroom Products 1421B Tyvek™ Drawstring Closure Bag, 1 to 5 in. Wide > Dimensions (L x W): 15 x 5 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.