Få mere at vide
12-Bromododecylphosphonic acid, 95%
Beskrivelse
Employed as a intermediate for pharmaceutical.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Employed as a intermediate for pharmaceutical.
Notes
Store in cool, dry place in tightly closed containers. With adequate ventilation. Store away from oxidizing agent.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | 12-Bromododecylphosphonic acid |
| Smeltepunkt | 92°C to 94°C |
| Lineær formel | Br(CH2)12P(O)(OH)2 |
| Mængde | 250 mg |
| Formel vægt | 329.21 |
| Procent renhed | 95% |
RUO– Kun brug til forskning
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.