missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Gas Washing Bottles Acc. to Drechsel without Filter Disc
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
429.00 DKK - 680.00 DKK
Specifications
Material | Borosilicate Glass (3.3), Duran Tubing |
---|---|
Standard Taper Joint | NS 29/32 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10546060
|
Lenz Laborglasintrumente
05500514 |
1000 mL |
429.00 DKK
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
11556914
|
Lenz Laborglasintrumente
05500511 |
100 mL |
533.00 DKK
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
11566914
|
Lenz Laborglasintrumente
05500513 |
500 mL |
680.00 DKK
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
Description
- Acc. to DIN 12596
- Complete with head
- Ground joint connection: NS 29/32
- Material: DURAN™ tubing (head), borosilicate glass 3.3 (bottle)
Specifications
Borosilicate Glass (3.3), Duran Tubing | |
NS 29/32 |