missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ Cleaning Cloths, Yellow
Kimberly-Clark™ Yellow Wypall™ Cleaning Cloths are the prfect solution for tough cleaning tasks of all kinds while reducing the risk of cross contamination.
Brand: Kimberly-Clark™ 7567
Additional Details : Weight : 0.01000kg
Description
- Repeat-use wiper with Hydroknit™ technology
- Highly absorbent, strong and durable (wet or dry)
- Resists most solvents, reduces residue, allows fast cleaning and helps reduce costs
- Ideal for: industrial areas where heavy-duty task segregation is required, tougher cleaning in clinical and patient areas, kitchens and food processing areas
- Helps to reduce cross-contamination by using color coding
- Cloths can be rinsed and reused, helping to reduce waste and lowering cost in use
- Wrapped in a splash-proof, water-repellent polybag
Specifications
Cleaning Cloths | |
41 cm | |
Non-woven Polyproylene Cellulose Fabric | |
Yellow | |
Interfold | |
10 Bags x 25 Sheets |
16.14 in. | |
33.5 cm | |
4.82kg | |
41 x 33.5 cm | |
For industrial areas where heavy-duty task segregation is required | |
1-ply |