Få mere at vide
Xylene, Solveco
Beskrivelse
Premium-grade xylene with high and consistent purity, specially developed for pathological and cytological applications. Its excellent solvency power ensures fast and thorough deparaffinization and effective cleaning of tissue samples, contributing to reliable and reproducible staining results.
Ideal for use in histology and cytology labs, this xylene is also suitable for various industrial applications as a solvent and thinner, similar to toluene. It is commonly used in coatings, adhesives, and chemical manufacturing processes where precision and purity are essential.
- High purity and batch consistency
- Optimized for tissue processing and staining
- Rapid and complete deparaffinization
- Also suitable as industrial solvent and thinner
Packaged to meet the needs of both laboratory and industrial environments.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | Dimetylbensen |
| Mængde | 15 L |
| Emballage | 5 L HDPE Container |
| Kogepunkt | 137 to 143°C |
| Grad | Technical |
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.