missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Xplorer™ BASIC - Single Channel Trade-In Pipette
Shop All Eppendorf Products

Click to view available options
Farve:
Blue
Medium Gray
Orange
Turquoise
Violet
Yellow
Unit Size:
Hver
Description
- Electronic single channel pipettes designed to aspirate and dispense liquid volumes from 0.0005 to 10 mL
- Intuitive operating concept and ergonomic design
- Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
- Multifunctional rocker, Selection dial, Innovative ejector, Ergonomic display angle
- Convenient handle
- Powerful rechargeable battery
- Flexible charging concept
- Spring-loaded tip cone (except 5 and 10 mL)
- Adjustment to external conditions (geographic height, liquids with high density or similar factors)
Specifications
Specifications
| Kompatible tips | epT.I.P.S. |
| Justerbar spidsafstand | No |
| Autoklaverbar | Not Autoclavable |
| Farve | Yellow |
| Engangs | Reusable |
| Til brug med | epT.I.P.S. Pipette Tip (100 μL) |
| Materiale | Plastic |
| Antal kanaler | 1 |
| Programmerbarhed | Step-based |
| Sterilitet | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction