Learn More
Fisherbrand™ X-tra Line 300 Flex 1 Ultrasonic Cleaning Unit
Equipped with an oscillation device for the cleaning basket which assists and improves the cleaning effect of the ultrasound, and which also provides a drip-off support for the stainless steel basket. Fisherbrand™ X-tra Line 300 Flex 1 Ultrasonic Cleaning Units can be combined with a rinsing tank (with or without heating) and a hot air dryer of the relevant size.
Brand: Fisherbrand™
Additional Details : Weight : 35.00000kg
Description
- Ultrasonic tank made of cavitation-proof stainless steel
- Inclined tank to facilitate the draining of cleaning liquid
- Skimming ledge for the optional surface skimming, e.g. of oil
- Bottom scouring of removed sediments (optional)
- Two ultrasonic frequencies, switchable in one unit for either intensive or gentle cleaning
- User-friendly operation by keys and display
- Timer for the programming of day-controlled or time-controlled cleaning start
- Activatable sweep and pulse modes for ultrasonic cleaning/degassing
Specifications
Yes | |
1 x 230 to 240 VAC/N/PE | |
770 mm | |
1 x 230 to 240VAC/N/PE, 2300w | |
1100 mm | |
Elmasonic X-tra Line 300 Flex 1 MF2O | |
9520 w | |
500 mm |
V2A Stainless Steel Casing, V4A Stainless Steel Tank | |
32 L | |
770 x 500 x 1100 mm | |
Industrial cleaning | |
20kg Capacity, 188 H x 248 W x 258mm D internal dimension Stainless Steel EKO basket, 8/8/1mm EKO basket mesh size, Stainless Steel cover, support frame | |
30°C to 80°C | |
80 kg | |
25/45 kHz |