missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Coaxial Small Volume NMR Tubes
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Coaxial Small Volume NMR Tubes feature a tube within a tube design that allows for easy external referencing.
194.82 DKK - 555.00 DKK
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Model | Price | Quantity & Availability | |||
15348568
|
Bel-Art™ SP Scienceware™
66000-0006 |
4.2 mm outer tube, 1.5 mm inner tube | 5 mm outer tube, 2.52 mm inner tube | 519-Complete |
555.00 DKK
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||
15318568
|
Bel-Art™ SP Scienceware™
66000-0004 |
2.34 mm | 3.30 mm | 517-Inner |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15338568
|
Bel-Art™ SP Scienceware™
66000-0005 |
4.2 mm outer tube, 1.96 mm inner tube | 5 mm outer tube, 2.97 mm inner tube | 518-Complete |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15398558
|
Bel-Art™ SP Scienceware™
66000-0003 |
4.2 mm outer tube, 2.34 mm inner tube | 5 mm outer tube, 3.3 mm inner tube | 517-Complete |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15378568
|
Bel-Art™ SP Scienceware™
66000-0007 |
1.50 mm | 2.52 mm | 519-Inner |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- In complete sets, the tubes are fused together at the bottom
- Recommended for high field experiments under 600 MHz
- Tight ID and OD tolerance as small as 0.0065 mm
- Separately wrapped spacer should replace cap during experiments for improved stability
- Three unique sample ratios are available for a wide range of applications
- Complete sets come with inner and outer tubes and cushioning cap for protection during transportation
Specifications
Borosilicate Glass | |
< 600 MHz |