missing translation for 'onlineSavingsMsg'
Få mere at vide

GA International White Removable Deep-Freeze Labels for Barcode Printers on Small Roll

Artikelnummer. 17821328
Encompass_Preferred
Klik for at se tilgængelige muligheder
Dimensioner (LxB):
101,6 x 101,6 mm
22,2 x 11 mm
22,2 x 203,2 mm
22,9 x 19 mm
25,4 x 12,7 mm
25,4 x 19,1 mm
25,4 x 25,4 mm
25,4 x 44,5 mm
25,4 x 50,8 mm
25,4 x 7 mm
31,8 x 25,4 mm
32,5 x 15,9 mm
33 x 15,9 mm
38,1 x 63,5 mm
44,5 x 12,7 mm
44,5 x 25,4 mm
50,8 x 25,4 mm
50,8 x 40,6 mm
6,4 x 25,4 mm
63,5 x 25,4 mm
67,1 x 7 mm
76,2 x 25,4 mm
Mængde:
1000/pakke
10000/pakke
2000/pakke
250/pakke
300/pakke
3000/pakke
4000/pakke
Etiketter pr. række:
1 etiket
10 etiketter
3 etiketter
5 etiketter
Unit Size:
Pakke med 1000
Pakke med 10000
Pakke med 2000
Pakke med 250
Pakke med 300
Pakke med 3000
Pakke med 4000
This item is not returnable. View return policy

Product Code. 17821328

Brand: GA International RMTT152C11WH

This item requires a price update prior to being ordered.

Request a Price for this item here.
, 02 950 59 478

This item is not returnable. View return policy

Removable glove-friendly deep-freeze labels for vials, tubes and freezer boxes.

  • Ideal for long-term storage in deep-freeze conditions (-80°C)
  • Removable adhesive ensures the labels can be easily removed without leaving any adhesive residue
  • Printable with all major thermal-transfer printer brands
  • Resistant to gamma irradiation (tested up to 50 KGy)

Specifications

Klæbende type Removable
Farve White
Slutte Matte
Format Roll
Materiale Thermoplastic Film
Print teknologi Thermal Transfer
Produkttype Label
Sterilitet Non-sterile
Etiketter pr. række 1 etiket
Mængde 1000/pakke
Form Rectangle
Temperaturområde (engelsk) -112°F to +212°F
Temperaturområde (metrisk) -80°C to +100°C
Dimensioner (LxB) 22,9 x 19 mm
Længde (engelsk) 0.75 in.
Længde (metrisk) 19 mm
Bredde (engelsk) 0.9 in.
Bredde (metrisk) 22.9 mm
Diameter (engelsk) 1 in.
Diameter (metrisk) 25.4 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.