Learn More
Hirschmann™ Class AS Amber Burettes with Straight Valve Stopcock, White Graduation
Excellent for dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class AS Burettes with White Graduation are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 3150275
Additional Details : Weight : 0.25000kg
Description
- Amber glass
- Main point ring graduation
- With white graduation
- Acc. to DIN EN ISO 385
- Straight valve stopcock with PTFE key
- Conformity certified, with dated batch identification
Specifications
Amber | |
Stopcock | |
PTFE | |
±0.05 mL | |
DIN EN ISO 385 | |
Glass |
0.1 mL | |
White | |
Straight | |
50 mL | |
Class AS | |
Burette |