missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Socorex Acura™ 835 Manual Single-Channel Pipets
Combine high-tech materials with user-friendly ergonomics
POA
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | CE, IVD 98/79 EEC |
Model | Acura™ 835 |
Finger Style | Ergonomic |
Secure Tip Attachment | JusTip™ adjustable tip ejection |
Description
Optimal for indoor and outdoor environmental analysis, clinical chemistry and cell culture applications, the 835 Macro offers superior performance and make pipetting safer than ever. Located on the front of the instrument, the display window allows set volume to be visible at all times during pipetting. State-of-the-art micrometric volume setting is performed smoothly and precisely by turning push button. Finely machined click-stops and free rotating cap prevent any unwanted volume alteration.
- Smart and reliable volume adjustment
- Single-handed volume setting
- Interchangeable nozzle protection filter
- Justip™ adjustable tip ejector fitting most tips
- Swift-set user calibration system
- Shock, UV-light and autoclaving resistance
- Pasteur pipette fitting 2 and 5mL models
Warranty
Three year
Specifications
Autoclavable | |
Acura™ 835 | |
JusTip™ adjustable tip ejection | |
3 Years |
CE, IVD 98/79 EEC | |
Ergonomic | |
Yes |