missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32 mm LVI Amber Vial Convenience Pack with Screw Cap Top Finish and Marking Patch
LVI™ Vial with a sealed-in 300 μL glass limited volume insert, fused to vial to prevent needle damage. Made of Type I borosilicate glass with white ceramic write-on patch.
2575.00 DKK - 3245.00 DKK
Specifications
Color | Amber |
---|---|
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass |
Volume (Metric) | 0.3 mL |
Thread Style | Screw |
Product Code | Brand | Closure Color | Septum | Pre-slit | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Septum | Pre-slit | Price | Quantity & Availability | |||
12405021
|
DWK Life Sciences
W225328-02 |
Natural | PTFE, Silicone | No |
2715.00 DKK
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
12415021
|
DWK Life Sciences
W225328-0201 |
Black | Red PTFE, Silicone | No |
2715.00 DKK
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
12435021
|
DWK Life Sciences
W225328-0204 |
Blue | PTFE, Silicone | No |
2715.00 DKK
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
12445021
|
DWK Life Sciences
W225328-0205 |
Yellow | PTFE, Silicone | No |
3245.00 DKK
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
12455021
|
DWK Life Sciences
W225328-0207 |
Green | PTFE, Silicone | No |
2715.00 DKK
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
12475021
|
DWK Life Sciences
W225328-0301 |
Black | PTFE, Silicone, PTFE | No |
2840.00 DKK
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
12495021
|
DWK Life Sciences
W225328-0401 |
Black | Blue PTFE, Silicone | No |
2715.00 DKK
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
12415031
|
DWK Life Sciences
W225328-0601 |
Black | PTFE | No |
2575.00 DKK
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
10716554
|
DWK Life Sciences
W225328-08 |
Natural | PTFE, Silicone | Yes |
2810.00 DKK
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
12435031
|
DWK Life Sciences
W225328-0801 |
Black | PTFE, Silicone | Yes |
2810.00 DKK
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
Description
- Inserts, clear vials, and amber vials are converted from USP Type I borosilicate glass tubing
- Insert is fused to vial to prevent needle damage
- Borosilicate glass vial with 300 μL glass limited volume insert
- Manufacturing process precisely controls the depth and position of the insert relative to the bottom of the vial. This allows more consistent sample recovery from vial to vial and reduces the possibility of autosampler needle damage.
- Insert has a slight flare at the top, providing a larger needle target area, which prevents needle damage
- Available in clear and amber
- Purchase vials and caps separately or together in convenience packs
- Packed in a case of 100
- Writing patch on all vials
Specifications
Amber | |
Borosilicate Glass | |
Screw | |
Polypropylene | |
32 mm |
12 mm | |
0.3 mL | |
0.1 dr. | |
Screw Cap | |
Yes |