missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Polypropylene Caps for Wheaton Dropping Bottles - Purple
Screw cap made of radiation grade polypropylene
269.00 DKK - 2790.00 DKK
Specifications
Color | Purple |
---|---|
Material | Polypropylene |
Certifications/Compliance | ISO 9001 |
Product Type | Polypropylene Cap |
For Use With (Equipment) | Plastic dropping bottle |
Product Code | Brand | Neck Finish | No. per Case | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Neck Finish | No. per Case | Price | Quantity & Availability | |||||
12446161
|
DWK Life Sciences
W242537-A |
13-425 | 1000 Cs. |
2640.00 DKK
Pack of 1000 |
Estimated Shipment: 11-11-2025
Log in to see stock. |
|||||
12446141
|
DWK Life Sciences
W242527-A |
20-410 | 1000 Cs. |
2790.00 DKK
Pack of 1000 |
Estimated Shipment: 11-11-2025
Log in to see stock. |
|||||
12436121
|
DWK Life Sciences
W242517-A |
15-415 | 1000 Cs. |
2690.00 DKK
Pack of 1000 |
Estimated Shipment: 11-11-2025
Log in to see stock. |
|||||
10667374
|
DWK Life Sciences
242507 |
8-425 | 100 Cs. |
269.00 DKK
Pack of 100 |
Estimated Shipment: 16-12-2025
Log in to see stock. |
|||||
12448832
|
DWK Life Sciences
242517 |
15-415 | 100 Cs. |
277.00 DKK
Pack of 100 |
Estimated Shipment: 12-08-2025
Log in to see stock. |
|||||
12438842
|
DWK Life Sciences
242527 |
20-410 | 100 Cs. |
345.00 DKK
Pack of 100 |
Estimated Shipment: 16-12-2025
Log in to see stock. |
|||||
11561245
|
DWK Life Sciences
242537 |
13-425 | 100 Cs. |
303.00 DKK
Pack of 100 |
Estimated Shipment: 16-12-2025
Log in to see stock. |
|||||
10303575
|
DWK Life Sciences
W242507-A |
8-425 | 1000 Cs. |
2375.00 DKK
Pack of 1000 |
Estimated Shipment: 11-11-2025
Log in to see stock. |
|||||
Description
- Packaged in case of 100 or 1000
Specifications
Purple | |
ISO 9001 | |
Plastic dropping bottle |
Polypropylene | |
Polypropylene Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Polypropylene Caps for Wheaton Dropping Bottles - Purple