missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LDPE Dropping Bottles

Excellent chemical resistance

Brand:  DWK Life Sciences W242834-A

 View more versions of this product

Product Code. 12466201

  • 10070.00 DKK / Pack of 1000
Only null left
Estimated Shipment: 12-12-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • White LDPE helps protect UV- lght-sensitivie samples
  • Packaged in cases of 100, 1000 or bulk

Order Info

Dropper tips and caps must be ordered separately.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 mL, 0.34 oz.
0.34 oz.
1 in.
1000/Cs.
No
46 mm
Cellulose Acetate Proprionate
25 mm
10 mL
White
LDPE
1000/Cs.
Not Autoclavable
1.81 in.
15-415 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ LDPE Dropping Bottles > Cap finish: 15mm-415; Vol.: 10mL; 1000/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.