missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm Vial Pack (ABC™ 9mm Screw Thread Finish and Amber Vial w/Patch)
ABC Vials, made from Type I borosilicate glass, and 9mm ABC Screw Caps are available together in convenience packs of 100. The 1.8ml vials are packaged in a recyclable PETE clamshell case to help prevent particulate contamination. Caps are available in six colors.
570.00 DKK - 1170.00 DKK
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Borosilicate Glass |
Volume (Metric) | 1.8 mL |
Height (English) | 1.25 in. |
Closure Material | Polypropylene |
Product Code | Brand | Color | Color (Seal) | Material (Liner) | Pre-slit | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Color (Seal) | Material (Liner) | Pre-slit | Price | Quantity & Availability | ||
12464881
|
DWK Life Sciences
W225153-0301 |
Black | Black | PTFE/Silicone/PTFE | No |
955.00 DKK
Pack of 100 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
12434881
|
DWK Life Sciences
W225153-0205 |
Yellow | Yellow | PTFE/Silicone | No |
755.00 DKK
Pack of 100 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
12424891
|
DWK Life Sciences
W225153-0801 |
Black | Black | PTFE/Silicone | Yes |
1170.00 DKK
Pack of 100 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
12414891
|
DWK Life Sciences
W225153-08 |
Natural | Natural | PTFE/Silicone | Yes |
1040.00 DKK
Pack of 100 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
12404891
|
DWK Life Sciences
W225153-0601 |
Black | Black | PTFE | No |
570.00 DKK
Pack of 100 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
12494881
|
DWK Life Sciences
W225153-06 |
Natural | Natural | PTFE | No |
570.00 DKK
Pack of 100 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
12494871
|
DWK Life Sciences
W225153-02 |
Natural | Natural | PTFE/Silicone | No |
755.00 DKK
Pack of 100 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
12404881
|
DWK Life Sciences
W225153-0201 |
Black | Black | PTFE/Silicone | No |
850.00 DKK
Pack of 100 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
12424881
|
DWK Life Sciences
W225153-0204 |
Blue | Blue | PTFE/Silicone | No |
755.00 DKK
Pack of 100 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
12454881
|
DWK Life Sciences
W225153-03 |
Natural | Natural | PTFE/Silicone/PTFE | No |
845.00 DKK
Pack of 100 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
12444881
|
DWK Life Sciences
W225153-0207 |
Green | Green | PTFE/Silicone | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- 12 × 32mm vial convenience pack
- ABC 9mm screw thread
- Amber vial with patch
- Capacity: 1.8mL
Specifications
12 mm | |
1.8 mL | |
Polypropylene | |
32 mm | |
9 mm |
Borosilicate Glass | |
1.25 in. | |
Screw Cap | |
100 Pk. | |
Yes |