missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Uniflo Syringe Filters, 0.45 μm PES

Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL. They are available in a variety of membrane choices with a polypropylene overmold housing, and include both sterile and non-sterile options.

Brand:  Cytiva 9916-1304

2313.25 DKK valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Additional Details : Weight : 1.39500kg

 View more versions of this product

Product Code. 15833577

  • 2435.00 DKK / Pack of 100
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

Whatman Uniflo Syringe Filters - consistent performance, maximum value

Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL - combining premium quality with economic efficiency. They are available in a variety of membrane choices with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxes to optimize laboratory storage space.

  • 13 or 25 mm diameters
  • 0.2 μm, 0.22 μm or 0.45 μm pore sizes
  • Sterile or non-sterile options
  • Individual printing on the filter for easy identification
  • Bench top space saving packaging
Specifications

Specifications

PES
Sterile
Polypropylene
Male Slip Luer
100/Pk.
0.45 μm
0.65 cm2
Femal Luer lock
67.5 psi
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers